Beli oil sight glass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)Deskripsi:-The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place._x000D_-The Japanese flag design type is used for high-speed machine with intense frothing of oil. ._x000D_-Driving Type_x000D_-Hinomaru Typeatribut:
- Outer Diameter: 32mm
- Thickness: 8.0mm
- Mounting Hole Diameter: 28.0mm
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
- TRICO Flow Sight (Kaca Intai Aliran)Deskripsi:For use on pumps and gearboxes, these viewports help to observe the flow, condition, or clarity of fluids. They feature brass construction and glass lenses.atribut:
- UNSPSC: 41112511
- Application: Gearboxes; Pumps
- Features: Brass Construction
- Hex Dia. Flats (inch): 7/8
- Maximum Operating Temperature (°F): 300
- Maximum Working Pressure (Psi): 50
- NPT: 1/2\"
- Overall Length (inch): 1-3/32
- Product Type: Viewport
- Sight Dia. (inch): 1/2
- Sight Length (inch): 1/2
- Type: Glass Lens and Baffle
- Kyowa Pengukur Level Oli (Indikator Level Oli)Deskripsi:-By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance._x000D_-Installation is easy. _x000D_-Screw Locking Type
- LDI INDUSTRIES Window-Style Sight GlassDeskripsi:Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.atribut:
- UNSPSC: 40141746
- Connection Type: Pipe Threads
- For Fluid Type: Liquid
- For Liquid Clarity: Clear
- For Use On: Gear Boxes/Reservoirs
- Thread Gender: Male
- Thread Type: NPT
- Window Material: Glass
- MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)atribut:
- Material: Sight glass / polycarbonate resin
- MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameteratribut:
- Material: Sight glass / Polycarbonate Resin
- Shape: circular
- Type: Outer diameter brim Type
- Yoshitake Flap Type Sight GlassDeskripsi:The flap and indicator plate make it easy to check changes in flow rate. Can be used for both horizontal and vertical piping. For steam drain, mica (mica) plate is included.atribut:
- Connector: JIS Rc
- Kinds: Sight Glass
- Material (Main Unit): Spheroidal graphite cast iron (FCD450)
- Maximum Operating Pressure (MPa): 1
- Maximum Operating Temperature (°C): 150
- Maximum Pressure (MPa): 1
- Maximum Temperature (°C): 150
- Operating Temperature Range (°C): 150
- Suitable fluid: Cold / hot water, oil, and other non-hazardous fluids
- Type: Flap Type
- Type of Connection: JIS Rc
- KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Deskripsi:-Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Typeatribut:
- Heat Resistant Temperature: 100°C
- Material: Polycarbonate (PC)
- ELESA Oil Level Indicator (Indikator Level Oli)Deskripsi:-Star-typed oil gauge._x000D_-Threaded typeatribut:
- Heat Resistant Temperature: 110°C
- Body Material: Special Transparent Polyamide (PA-T)
- Window Materials: Special Transparent Polyamide (PA-T)
- Leveling Board Materials: Aluminium (A1050P)
- Packing Materials: Nitrile Rubber (NBR)
- LDI INDUSTRIES Oil Level GaugesDeskripsi:These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
- Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli)Deskripsi:The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, it is less likely to get oil stains. The structure is easy to disassemble, and the reflector is easy to clean. It has a heat resistance of about 100° C.atribut:
- Shape: Round Type
- Heat Resistance Temperature (°C): 100
- MUSASHI Oil Level GaugeDeskripsi:-Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Typeatribut:
- Outer Diameter: 40mm
- Thickness: 10mm
- Mounting Hole Diameter: 40mm
- Heat Resistant Temperature: 100℃
- Material: Polycarbonate (PC)
- KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)atribut:
- Dimension N (mm): 15
- Dimension K (mm): 8
- Dimension G (mm): 20
- Dimension F (mm): 16
-
Mounting Method:
Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm) - Dimension H (mm): 20
- Dimension L (mm): 29
- Dimensions j (mm): 4
- Dimensions m (mm): 13
- Heat Resistance Temperature (°C): Approx. 100
- Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
- Mounting Screw E: M10xP1.5
- Shape: Long form
- Thickness C (mm): 12 (excluding screws)
- Type: Deluxe
- Width B (mm): 32
- Yoshitake Pressure Reducing Valve (Water)Deskripsi:-Corrosion resistant material is used on the wetted parts(valve disc FKM, diaphragm/o-ring chlorine resistant EPDM), and has excellent chlorine resistance against tap water.-It is a water conformity standard compliant product.-Applicable fluid: Cold/hot wateratribut:
- Mounting Specs: 4 holes
- LxW: 600x300mm
- Hole Diameter: phi4mmx4 places
- Mounting Method: Screw Lock (screw sold separately)
- KOHO Jendela Pot Oli (Tipe Drive-In) (Level Oli Indikator)atribut:
- Shape: Round shape
- Mounting Hole Diameter (mm): Ø46.0 +/- 0.2
- Dimension C (mm): 12
- Dimension F (mm): 35
- Type: Hinomaru
- Dimension B (mm): 50
- Dimension A (mm): 46.5
- Dimension E (mm): 4
- Dimension G (mm): 17
- Dimensions d (mm): 18
- Heat Resistance Temperature (°C): 100
- Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
- TRUSCO Number: 102-8766
- Non Brand Cooling Sight GlassDeskripsi:These sweat sight glasses have solder connections on both ends to install in liquid lines of refrigeration systems.atribut:
- UNSPSC: 40141746
- Construction: Copper Fittings; Plated Steel
- Design: 2-pieces with O-ring
- MONOVATE Stainless Steel Sight Glassatribut:
- Color: Silver
- Handle: Available
- Height (mm): 37
- Material: Body (bottom of window frame) = Stainless steel (SUS316L); Cover (above window frame), bolts and washers = Stainless steel (SUS304); Flat packing = Silicone rubber; Window = Heat-resistant tempered glass
- CKE Ceiling Fan (Kipas Plafon)Deskripsi:-Ceiling fan/ ceiling fan high volume/ kipas angin raksasa/ kipas angin plafon/ kipas langit-langit/ kipas angin gantung/ kipas baling-baling mampu menghasilkan hembusan angin yang menyejukkan. Cocok digunakan untuk restoran, kantor, gudang, serta pabrik.-Keunggulan :1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- Deli Paper Shredder Micro Cut (Penghancur Kertas)Deskripsi:Auto-feed paper storage bin with 100 sheets capacity, reduce your time to waiting. P5 Security level, 1×A4 paper can be divided into over 2500 tiny pieces. 26L huge bin with visible window for cleaning in time. 60-min long time continuous automatic shredding. 2m/min high speed shredding.atribut:
- Dimensions (mm): 31.7x38.9x46.5
- Capacity (L): 26
- Security Level: German standard level 5
- Cut Type (mm): 2x10
- Material: Plastic
- Maximum Duration (minute): 60 (Auto non-stop); 30 (Manual non-stop)
- Paper Storage Bin Capacity (sheets): 100
Daftar Harga oil sight glass Terbaru October 2026
| KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator) | Rp109.900 |
| TRICO Flow Sight (Kaca Intai Aliran) | Rp749.900 |
| Kyowa Pengukur Level Oli (Indikator Level Oli) | Rp53.900 |
| LDI INDUSTRIES Window-Style Sight Glass | Rp469.900 |
| MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli) | Rp56.900 |
| MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter | Rp56.900 |
| Yoshitake Flap Type Sight Glass | Rp3.199.900 |
| KOHO Kaca Penglihat Pot Oli (Level Oli Indikator) | Rp159.900 |
| ELESA Oil Level Indicator (Indikator Level Oli) | Rp62.900 |
| LDI INDUSTRIES Oil Level Gauges | Rp469.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Level%20Oli%20Indikator)/P102626322-1.jpg)
/jxP109582717-1.jpg)
/P102626270-3.jpg)

/6tP103652245-1.jpg)

/Yoshitake%20Flap%20Type%20Sight%20Glass/ahP111932377-1.jpg)
/8pP102626313-10.jpg)
/4hP102636161-4.jpg)


/1kP110531056-1.jpg)

%20(Level%20Oli%20Indikator)/dmP103649490-1.jpg)
/P102873735-1.jpg)
%20(Level%20Oli%20Indikator)/cmP103649454-1.jpg)
/Non%20Brand%20Cooling%20Sight%20Glass/0uP109984030-1.jpg)
/MONOVATE%20Stainless%20Steel%20Sight%20Glass/0bP111797011-1.jpg)
/msP107697820-1.jpg)
/3lP111337129-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)